This item is Discontinued.

Maxim Lighting Weave 1-Light 33" Wide Bronze Gilt / Gold Fandelier 60010BZGTGLD

Weave 1-Light 33" Wide Bronze Gilt / Gold Fandelier (Discontinued)

  • Mfr # 60010BZGTGLD
  • Zoro # G1505477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60010BZGTGLD
Zoro #
G1505477
UPC #
783209200951
Country of Origin
China

Dimensions

Length
Bronze Gilt / Gold
Width
Steel, Aluminum, PP
Height
33
Thickness
120
Inside Diameter
18.5
Overall Height
33
Overall Length
18.5
Size
Bronze Gilt / Gold
Wire Length
8
Maximum Height
18.5

Details

For Use With
28.09
Maximum Wattage Per Bulb
46
Number of Bulbs
1
ADA Compliant
No
Bulb Type
PCB Integrated LED
Dimmable
Yes
Collection
Weave

Description

Bands of metal are woven on a frame and finished in Bronzed Gilt on the outside and a contrasting Gold Leaf finish on the inside. The result is a warm glow of LED light that is cast into the room with a unique design that enhances the beauty of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.