Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Weave 1-Light 6" Wide Bronze Gilt / Gold Pendant Light 35059BZGTGLD

Weave 1-Light 6" Wide Bronze Gilt / Gold Pendant Light (Discontinued)

  • Mfr # 35059BZGTGLD
  • Zoro # G1895200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35059BZGTGLD
Zoro #
G1895200
UPC #
783209194427
Country of Origin
China

Dimensions

Height
6
Length
Bronze Gilt / Gold
Width
Steel
Size
Bronze Gilt / Gold
Overall Height
6
Overall Length
11
Thickness
120
Inside Diameter
56.5
Maximum Height
56.5
Wire Length
120
Minimum Height
21

Details

Shade Material
Metal
For Use With
3.74
Dimmable
Yes
Collection
Weave
Number of Bulbs
1
Bulb Type
AC Integrated LED
ADA Compliant
No
Maximum Wattage Per Bulb
11

Description

Bands of metal are woven on a frame and finished in Bronzed Gilt on the outside and a contrasting Gold Leaf finish on the inside. The result is a warm glow of LED light that is cast into the room with a unique design that enhances the beauty of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.