
Wellington 3-Light 19.75" Wide Bronze/Antique Brass Flush Mount Light (Discontinued)
- Mfr # 13590OIAB
- Zoro # G1885236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13590OIAB
Zoro #
G1885236
UPC #
783209209923
Country of Origin
China
Dimensions
Width
19.75 in
Details
Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Dimmable
Yes
Number of Bulbs
3
ADA Compliant
No
Collection
Wellington
Description
Classic open air frames of Oil Rubbed Bronze with rich Antique Brass accents give this classic design an upscale appearance at a price everyone can afford.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.