This item is Discontinued.

Maxim Lighting Wellington 5-Light 18.25" Wide Bronze / Antique Brass Pendant Light 13597OIAB

Wellington 5-Light 18.25" Wide Bronze / Antique Brass Pendant Light (Discontinued)

  • Mfr # 13597OIAB
  • Zoro # G1882320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13597OIAB
Zoro #
G1882320
UPC #
783209201200
Country of Origin
China

Dimensions

Height
18.25
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Overall Height
18.25
Thickness
110-130
Inside Diameter
68.75
Overall Length
32
Wire Length
120
Maximum Height
68.75
Chain Length
36
Minimum Height
33

Details

Dimmable
Yes
For Use With
11
Collection
Wellington
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
5
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Classic open air frames of Oil Rubbed Bronze with rich Antique Brass accents give this classic design an upscale appearance at a price everyone can afford.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.