Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellington 5-Light 30" Wide Bronze / Antique Brass Pendant Light

  • Mfr # 13595OIAB

  • Zoro # G1882932


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Length
Oil Rubbed Bronze / Antique Brass
Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E12 Candelabra Incandescent
Voltage
110-130 V
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13595OIAB
Zoro #
G1882932
UPC #
783209201217
Country of Origin
China

Dimensions

Height
30
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Inside Diameter
62.75
Overall Length
26
Overall Height
30
Thickness
110-130
Chain Length
36
Maximum Height
62.75
Wire Length
120
Minimum Height
27

Details

Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E12 Candelabra Incandescent
Voltage
110-130 V
Number of Lights
5
Collection Name
Wellington
Dimmable
Yes
For Use With
13.2
Collection
Wellington
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
5

Description

Classic open air frames of Oil Rubbed Bronze with rich Antique Brass accents give this classic design an upscale appearance at a price everyone can afford.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.