
Wesley 4-Light Chandelier
Mfr # 10324BKSN
Zoro # G300553869
product price: $224.00
/ea
Free Shipping & Returns
Key Features
Length
16 in
Light Type
Incandescent; E12 Candelabra
Dimmable
Yes
Height
16.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10324BKSN
Zoro #
G300553869
UPC #
783209251304
Country of Origin
China
Dimensions
Length
16 in
Height
16.75 in
Overall Height
61.25 in
Canopy Height
0.75 in
Canopy Width
4.75 in
Overall Min Height
17 in
Wire Length
120 in
Canopy Length
4.75 in
Details
Light Type
Incandescent; E12 Candelabra
Dimmable
Yes
Material
Steel
Number of Bulbs
4
Input Voltage
120V
Bulb Shape
T6
Slope
30 Degrees
Output Voltage
120V
Description
Arms sweep upward from an adjustable collector to create a minimal yet stately design. Available in Black, Satin Brass, and Satin Nickel, this collection provides a transitional look for a variety of settings.
- •Black and satin nickel finish chandelier from the Wesley collection
- •Constructed from high quality steel
- •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.