Zoro Homepage

Wesley 4-Light Chandelier

  • Mfr # 10324SBR

  • Zoro # G800553888


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Length
16 in
Dimmable
Yes
Light Type
Incandescent; E12 Candelabra
Overall Height
61.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10324SBR
Zoro #
G800553888
UPC #
783209251311
Country of Origin
China

Dimensions

Length
16 in
Overall Height
61.25 in
Canopy Length
4.75 in
Canopy Width
4.75 in
Wire Length
120 in
Overall Min Height
17 in
Canopy Height
0.75 in

Details

Housing Finish
Satin Brass
Dimmable
Yes
Light Type
Incandescent; E12 Candelabra
Material
Steel
Output Voltage
120V
Slope
30 Degrees
Bulb Shape
T6
Input Voltage
120V

Description

Arms sweep upward from an adjustable collector to create a minimal yet stately design. Available in Black, Satin Brass, and Satin Nickel, this collection provides a transitional look for a variety of settings.


  • •Satin brass finish chandelier from the Wesley collection
  • •Constructed from high quality steel
  • •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.