Zoro Homepage

Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount

  • Mfr # 1001BK

  • Zoro # G1502607


product price: $61.99
/ea

Key Features

Size
Black
Glass Color
Clear
Length
Black
Voltage
120 V
Width
Die Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001BK
Zoro #
G1502607
UPC #
783209100114
Country of Origin
China

Dimensions

Size
Black
Length
Black
Width
Die Cast Aluminum
Height
8
Overall Length
19
Overall Height
8
Thickness
120

Details

Item
Outdoor Pole/Post Mount Light
Finish
Black
Glass Color
Clear
Voltage
120 V
Dimmable
Yes
Material of Construction
Die Cast Aluminum
Bulb Type
E26 Medium Incandescent
Lamp Included
No
Bulb Technology
Incandescent
Number of Lamps
1
For Use With
2.2
Shade Material
Glass
Number of Bulbs
1
ADA Compliant
No
Style
Traditional
Shade Finish
Clear
Collection
Westlake
Maximum Wattage Per Bulb
60
Lamp Watts
60 W
Damp/Wet Rating
Wet

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.