Zoro Homepage

Westlake 1-Light 8" Wide Black Outdoor Wall Sconce

  • Mfr # 1000BK

  • Zoro # G1462147


product price: $56.00
/ea

Key Features

Features
8" Extension
Voltage
120 V
Width
8 in
Height
15 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000BK
Zoro #
G1462147
UPC #
783209100015
Country of Origin
China

Dimensions

Width
8 in
Height
15 in
Fixture Height
4.5 in
Fixture Width
4.5 in

Details

Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Housing Material
Die Cast Aluminum
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Collection
Westlake
Damp/Wet Rating
Wet

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.