Zoro Homepage

Westlake 1-Light 8" Wide White Outdoor Wall Sconce

  • Mfr # 1002WT

  • Zoro # G1462162


product price: $53.99
/ea

Key Features

Features
8" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
8
Length
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002WT
Zoro #
G1462162
UPC #
783209100206
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
8
Length
White
Fixture Height
4.5 in
Fixture Width
4.5 in
Thickness
120
Overall Length
15
Size
White
Overall Height
8
Backplate Height
4.5

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.