Shop MAXIM LIGHTING

Westlake 1-Light 9.5" Wide Black Outdoor Wall Sconce

  • Mfr # 1003BK

  • Zoro # G1458708


product price:  $108.00
/ea
Free Shipping & Returns

Key Features

Features
10" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
9.5
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1003BK
Zoro #
G1458708
UPC #
783209100312
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
Black
Fixture Height
10 in
Fixture Width
4.5 in
Overall Length
24
Overall Height
10
Size
Black
Thickness
120
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
10" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Lamp Watts
60 W
Lamp Quantity
1
Lamp Type
E26 Medium
Housing Material
Die Cast Aluminum
Lamp Included
No
For Use With
4.03
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Dimmable
Yes
Style
Traditional
Shade Material
Glass
Maximum Wattage Per Bulb
60
Collection
Westlake
ADA Compliant
No
Damp/Wet Rating
Wet

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.