Zoro Homepage

Westlake 1-Light 9.5" Wide Black Outdoor Wall Sconce

  • Mfr # 1004BK

  • Zoro # G1459572


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Features
10" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
9.5
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004BK
Zoro #
G1459572
UPC #
783209100411
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
Black
Fixture Height
10 in
Fixture Width
4.5 in
Overall Height
10
Size
Black
Thickness
120
Overall Length
19
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
10" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Lamp Type
E26 Medium
Lamp Watts
60 W
Lamp Included
No
Housing Material
Die Cast Aluminum
Lamp Quantity
1
For Use With
3.85
Style
Traditional
Shade Material
Glass
Collection
Westlake
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.