This item is Discontinued.

Maxim Lighting Westlake 1-Light 9.5" Wide Rust Patina Outdoor Wall Sconce 1003RP

Westlake 1-Light 9.5" Wide Rust Patina Outdoor Wall Sconce (Discontinued)

  • Mfr # 1003RP
  • Zoro # G1457901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1003RP
Zoro #
G1457901
UPC #
783209100336
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
Rust Patina
Size
Rust Patina
Overall Height
10
Thickness
120
Overall Length
24
Backplate Height
10

Details

For Use With
4.03
Collection
Westlake
Shade Finish
Clear
Style
Traditional
Dimmable
Yes
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.