Zoro Homepage

Westlake 1-Light 9.5" Wide White Outdoor Pole/Post Mount

  • Mfr # 1005WT

  • Zoro # G1504926


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Width
9.5 in
Lamp Included
No
Material of Construction
Die Cast Aluminum
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005WT
Zoro #
G1504926
UPC #
783209100503
Country of Origin
China

Dimensions

Width
9.5 in
Height
21 in
Length
9.5 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
White
Glass Color
Clear
Lamp Included
No
Material of Construction
Die Cast Aluminum
Dimmable
Yes
Bulb Technology
Incandescent
Voltage
120 V
Number of Lamps
1
Bulb Type
E26 Medium
Collection
Westlake
Damp/Wet Rating
Wet
Lamp Watts
60 W

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.