Zoro Homepage

Westlake 1-Light 9.5" Wide White Outdoor Wall Sconce

  • Mfr # 1003WT

  • Zoro # G1459651


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Features
10" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
9.5
Length
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003WT
Zoro #
G1459651
UPC #
783209100305
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
White
Fixture Width
4.5 in
Fixture Height
10 in
Size
White
Overall Length
24
Overall Height
10
Thickness
120
Backplate Height
10

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.