Zoro Homepage

Westlake 3-Light 13" Wide Black Outdoor Wall Sconce

  • Mfr # 1006BK

  • Zoro # G1459502


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Features
14" Extension
Voltage
120 V
Width
13 in
Height
28 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006BK
Zoro #
G1459502
UPC #
783209100619
Country of Origin
China

Dimensions

Width
13 in
Height
28 in
Fixture Width
4.5 in
Fixture Height
10 in

Details

Item
Outdoor Wall Mount Light
Features
14" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Black
Lamp Quantity
3
Lamp Watts
40 W
Housing Material
Die Cast Aluminum
Lamp Included
No
Lamp Type
E12 Candelabra
Collection
Westlake
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.