Zoro Homepage

Westlake 3-Light 9" Wide Black Pendant Light

  • Mfr # 1009BK

  • Zoro # G1882759


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Height
9
Length
Black
Width
Die Cast Aluminum
Housing Finish
Black
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009BK
Zoro #
G1882759
UPC #
783209100916
Country of Origin
China

Dimensions

Height
9
Length
Black
Width
Die Cast Aluminum
Size
Black
Thickness
120
Overall Height
9
Overall Length
14
Wire Length
144
Chain Length
72
Cord Length
144 in
Canopy Width
5 in
Canopy Length
1.25 in

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.