This item is Discontinued.

Maxim Lighting Westlake LED 1-Light 9.5" Wide Black Outdoor Wall Sconce 55104BK

Westlake LED 1-Light 9.5" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 55104BK
  • Zoro # G1458778
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55104BK
Zoro #
G1458778
UPC #
783209119529
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
Black
Size
Black
Overall Height
10
Thickness
120
Overall Length
19
Backplate Height
10

Details

For Use With
3.85
Bulb Type
GU24 LED
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
Shade Finish
Frosted
Collection
Westlake LED
Maximum Wattage Per Bulb
9

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.