Westlake LED E26 1-Light 9.5" Wide Black Outdoor Wall Sconce

  • Mfr # 65104BK

  • Zoro # G1458732


product price:  $120.00
/ea
Free Shipping & Returns

Key Features

Features
10" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
9.5
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65104BK
Zoro #
G1458732
UPC #
783209204676
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
Black
Fixture Width
4.5 in
Fixture Height
10 in
Size
Black
Overall Height
10
Thickness
120
Overall Length
19
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
10" Extension
Voltage
120 V
Light Technology
LED
Lumens
455
Finish
Black
Glass Color
Frosted
Lamp Included
Yes
Lamp Quantity
1
Housing Material
Die Cast Aluminum
CRI
Greater than 90
Lamp Watts
9 W
Color Temperature
3000 K
Lamp Type
E26 Medium
For Use With
3.85
Shade Material
Glass
Number of Bulbs
1
ADA Compliant
No
Collection
Westlake LED E26
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
9
Shade Finish
Frosted
Dimmable
Yes
Rated Life
25,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Triac CL

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.