Zoro Homepage

Westlake LED E26 1-Light 9.5" Wide Rust Patina Outdoor Wall Sconce

  • Mfr # 65103RP

  • Zoro # G1458087


product price: $122.00
/ea
Free Shipping & Returns

Key Features

Features
10" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
9.5
Length
Rust Patina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65103RP
Zoro #
G1458087
UPC #
783209204669
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
Rust Patina
Fixture Width
4.5 in
Fixture Height
10 in
Thickness
120
Overall Height
10
Overall Length
24
Size
Rust Patina
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
10" Extension
Voltage
120 V
Light Technology
LED
Lumens
455
Finish
Rust Patina
Glass Color
Frosted
Lamp Type
E26 Medium
Lamp Watts
9 W
Color Temperature
3000 K
Lamp Quantity
1
CRI
Greater than 90
Lamp Included
Yes
Housing Material
Die Cast Aluminum
For Use With
4.14
Shade Finish
Frosted
Collection
Westlake LED E26
Maximum Wattage Per Bulb
9
Bulb Type
E26 Medium LED
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Number of Bulbs
1
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.