This item is Discontinued.

Maxim Lighting Westport VX 1-Light 10.5" Wide Artesian Bronze Pendant Light 40107MCAT

Westport VX 1-Light 10.5" Wide Artesian Bronze Pendant Light (Discontinued)

  • Mfr # 40107MCAT
  • Zoro # G1882731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40107MCAT
Zoro #
G1882731
UPC #
783209065185
Country of Origin
China

Dimensions

Height
10.5
Length
Artesian Bronze
Width
Vivex Resin Composite
Size
Artesian Bronze
Overall Height
10.5
Thickness
120
Overall Length
21.5
Inside Diameter
95.5
Wire Length
144
Maximum Height
95.5
Chain Length
72

Details

Style
Transitional
Shade Material
Glass
For Use With
8.82
Dimmable
Yes
Collection
Westport VX
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Shade Finish
Mocha Cloud

Description

Maxim Lighting's Westport VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Westport VX features our Artesian Bronze finish and Mocha Cloud glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.