This item is Discontinued.

Maxim Lighting Westport VX 1-Light 11.25" Wide Artesian Brnz Outdoor Pole/Post Mount 40100MCAT

Westport VX 1-Light 11.25" Wide Artesian Brnz Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 40100MCAT
  • Zoro # G1509132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40100MCAT
Zoro #
G1509132
UPC #
783209065130
Country of Origin
China

Dimensions

Size
Artesian Bronze
Height
11.25
Width
Vivex Resin Composite
Length
Artesian Bronze
Overall Height
11.25
Overall Length
23
Thickness
120

Details

Bulb Type
E26 Medium Incandescent
Dimmable
Yes
For Use With
7.06
Style
Transitional
Shade Finish
Mocha Cloud
Shade Material
Glass
Number of Bulbs
1
Collection
Westport VX
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Maxim Lighting's Westport VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Westport VX features our Artesian Bronze finish and Mocha Cloud glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.