This item is Discontinued.

Maxim Lighting Westport VX 1-Light 11.25" Wide Artesian Bronze Outdoor Wall Sconce 40104MCAT

Westport VX 1-Light 11.25" Wide Artesian Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40104MCAT
  • Zoro # G1458601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40104MCAT
Zoro #
G1458601
UPC #
783209065161
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
11.25
Length
Artesian Bronze
Size
Artesian Bronze
Overall Length
21
Thickness
120
Overall Height
14
Backplate Height
10

Details

For Use With
8.16
Collection
Westport VX
Bulb Type
E26 Medium Incandescent
Shade Finish
Mocha Cloud
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Style
Transitional
Number of Bulbs
1
Shade Material
Glass

Description

Maxim Lighting's Westport VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Westport VX features our Artesian Bronze finish and Mocha Cloud glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.