This item is Discontinued.

Maxim Lighting Westport VX 1-Light 13" Wide Artesian Bronze Outdoor Wall Sconce 40105MCAT

Westport VX 1-Light 13" Wide Artesian Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40105MCAT
  • Zoro # G1462269
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40105MCAT
Zoro #
G1462269
UPC #
783209065178
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
13
Length
Artesian Bronze
Size
Artesian Bronze
Overall Height
16
Thickness
120
Overall Length
25
Backplate Height
11.5

Details

For Use With
10.58
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Mocha Cloud
Style
Transitional
Collection
Westport VX
Dimmable
Yes
Maximum Wattage Per Bulb
60
Shade Material
Glass

Description

Maxim Lighting's Westport VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Westport VX features our Artesian Bronze finish and Mocha Cloud glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.