This item is Discontinued.

Maxim Lighting Westport VX 1-Light 7" Wide Artesian Bronze Outdoor Wall Sconce 40102MCAT

Westport VX 1-Light 7" Wide Artesian Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40102MCAT
  • Zoro # G1462241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40102MCAT
Zoro #
G1462241
UPC #
783209065147
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
7
Length
Artesian Bronze
Size
Artesian Bronze
Overall Length
12
Thickness
120
Overall Height
9
Backplate Height
7.5

Details

For Use With
2.87
Shade Finish
Mocha Cloud
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Collection
Westport VX
Style
Transitional
ADA Compliant
No
Dimmable
Yes

Description

Maxim Lighting's Westport VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Westport VX features our Artesian Bronze finish and Mocha Cloud glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.