This item is Discontinued.

Maxim Lighting Westport VX 2-Light 13" Wide Artesian Bronze Outdoor Flush Mount Light 40109MCAT

Westport VX 2-Light 13" Wide Artesian Bronze Outdoor Flush Mount Light (Discontinued)

  • Mfr # 40109MCAT
  • Zoro # G1504479
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40109MCAT
Zoro #
G1504479
UPC #
783209065192
Country of Origin
China

Dimensions

Length
Artesian Bronze
Height
13
Width
Vivex Resin Composite
Overall Length
6.5
Thickness
120
Overall Height
13
Size
Artesian Bronze

Details

For Use With
6.83
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Style
Transitional
Shade Finish
Mocha Cloud
Collection
Westport VX
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
2
Shade Material
Glass

Description

Maxim Lighting's Westport VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Westport VX features our Artesian Bronze finish and Mocha Cloud glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.