Zoro Homepage

Wharf 1-Light 10" Wide Empire Bronze Outdoor Wall Sconce

  • Mfr # 35002EB

  • Zoro # G1462707


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Features
10.5" Extension
Voltage
120 V
Width
Aluminum
Height
10
Length
Empire Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35002EB
Zoro #
G1462707
UPC #
783209016972
Country of Origin
China

Dimensions

Width
Aluminum
Height
10
Length
Empire Bronze
Fixture Width
4.75 in
Fixture Height
4.75 in
Overall Length
10
Thickness
120
Overall Height
10.5
Size
Empire Bronze
Backplate Height
4.75

Details

Item
Outdoor Wall Mount Light
Features
10.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Empire Bronze
Housing Material
Aluminum
Lamp Included
No
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Watts
60 W
For Use With
1.21
ADA Compliant
No
Maximum Wattage Per Bulb
60
Collection
Wharf
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Wet

Description

Wharf is a transitional style collection from Maxim Lighting International, available in multiple finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.