
Whisper Dark Sky LED 1-Light 10" Wide Bronze Outdoor Wall Sconce
Mfr # 55394BZ
Zoro # G1459231
product price:Â $388.00
/ea
Free Shipping & Returns
Key Features
Features
Dark Sky; 13" Extension
Voltage
120 V
Width
9.5 in
Height
25 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55394BZ
Zoro #
G1459231
UPC #
783209203440
Country of Origin
China
Dimensions
Width
9.5 in
Height
25 in
Fixture Height
15.75 in
Fixture Width
7 in
Details
Item
Outdoor Wall Mount Light
Features
Dark Sky; 13" Extension
Voltage
120 V
Light Technology
LED
Lumens
560
Finish
Bronze
Lamp Quantity
1
Lamp Type
AC Integrated
Color Temperature
3000 K
Lamp Included
Yes
Lamp Watts
8 W
Housing Material
Die Cast Aluminum
Collection
Whisper Dark Sky LED
Damp/Wet Rating
Wet
Rated Life
50,000 hrs
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.