
Whisper Dark Sky LED 1-Light 8" Wide Bronze Outdoor Wall Sconce
Mfr # 55393BZ
Zoro # G1457411
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Features
Dark Sky; 11.5" Extension
Voltage
120 V
Width
8 in
Height
22 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55393BZ
Zoro #
G1457411
UPC #
783209203433
Country of Origin
China
Dimensions
Width
8 in
Height
22 in
Fixture Height
10.5 in
Fixture Width
5 in
Details
Item
Outdoor Wall Mount Light
Features
Dark Sky; 11.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
420
Finish
Bronze
Lamp Type
AC Integrated
Color Temperature
3000 K
Lamp Included
Yes
Lamp Quantity
1
Housing Material
Die Cast Aluminum
Lamp Watts
6 W
Collection
Whisper Dark Sky LED
Rated Life
50,000 hrs
Damp/Wet Rating
Wet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.