
Whittier DC 1-Light 8" Wide Earth Tone Outdoor Wall Sconce (Discontinued)
- Mfr # 3106WGET
- Zoro # G1459852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3106WGET
Zoro #
G1459852
UPC #
783209310605
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
8
Length
Earth Tone
Size
Earth Tone
Thickness
120
Overall Length
18.5
Overall Height
11
Backplate Height
13.5
Details
For Use With
5.29
Style
Traditional
Collection
Whittier DC
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Shade Finish
Water Glass
Dimmable
Yes
Shade Material
Glass
Maximum Wattage Per Bulb
60
ADA Compliant
No
Description
Whittier Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.