
Whittier DC 3-Light 10" Wide Earth Tone Outdoor Pole/Post Mount (Discontinued)
- Mfr # 3101WGET
- Zoro # G1507647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3101WGET
Zoro #
G1507647
UPC #
783209310100
Country of Origin
China
Dimensions
Size
Earth Tone
Length
Earth Tone
Height
10
Width
Die Cast Aluminum
Overall Height
10
Thickness
120
Overall Length
21
Details
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
For Use With
6.38
Number of Bulbs
3
Shade Material
Glass
Maximum Wattage Per Bulb
40
Collection
Whittier DC
Shade Finish
Water Glass
ADA Compliant
No
Style
Traditional
Description
Whittier Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.