This item is Discontinued.

Maxim Lighting Whittier DC 3-Light 10" Wide Earth Tone Outdoor Wall Sconce 3108WGET

Whittier DC 3-Light 10" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 3108WGET
  • Zoro # G1459819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3108WGET
Zoro #
G1459819
UPC #
783209310803
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
10
Length
Earth Tone
Size
Earth Tone
Overall Height
14
Overall Length
25.5
Thickness
120
Backplate Height
17

Details

For Use With
7.7
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Dimmable
Yes
Number of Bulbs
3
ADA Compliant
No
Maximum Wattage Per Bulb
40
Collection
Whittier DC
Style
Traditional
Shade Finish
Water Glass

Description

Whittier Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.