
Whittier DC 3-Light 12" Wide Earth Tone Outdoor Wall Sconce (Discontinued)
- Mfr # 3109WGET
- Zoro # G1461961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3109WGET
Zoro #
G1461961
UPC #
783209310902
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
12
Length
Earth Tone
Size
Earth Tone
Overall Length
30.5
Overall Height
16
Thickness
120
Backplate Height
20.5
Details
For Use With
9.2
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Shade Material
Glass
Style
Traditional
Dimmable
Yes
Maximum Wattage Per Bulb
40
Shade Finish
Water Glass
Collection
Whittier DC
Description
Whittier Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.