This item is Discontinued.

This item is Discontinued.
Whittier DC 3-Light 12" Wide Earth Tone Pendant Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3111WGET
Zoro #
G1882357
UPC #
783209311107
Country of Origin
China
Dimensions
Height
12
Length
Earth Tone
Width
Die Cast Aluminum
Size
Earth Tone
Thickness
120
Overall Length
25
Overall Height
12
Wire Length
144
Chain Length
72
Details
Style
Traditional
Shade Material
Glass
Collection
Whittier DC
Dimmable
Yes
For Use With
11.44
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Water Glass
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
3
Description
Whittier Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.