This item is Discontinued.

Maxim Lighting Willow 11-Light 45" Wide Silver Gold Chandelier 26286ICSG

Willow 11-Light 45" Wide Silver Gold Chandelier (Discontinued)

  • Mfr # 26286ICSG
  • Zoro # G1892918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26286ICSG
Zoro #
G1892918
UPC #
783209194236
Country of Origin
China

Dimensions

Size
Silver Gold
Overall Length
25
Thickness
120
Overall Height
45
Length
Silver Gold
Height
45
Width
Steel, Glass
Inside Diameter
137
Maximum Height
137
Wire Length
120
Minimum Height
29.75

Details

Dimmable
Yes
Collection
Willow
For Use With
34.32
Shade Finish
Ice
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
8
Shade Material
Glass

Description

Metal is formed in a branch-like design and finished in a rich Silver Gold. Handmade pendants of Piastra like Ice glass are draped from the frame to complete this designer look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.