Zoro Homepage
This item is Discontinued.
Maxim Lighting Willow 8-Light 35" Wide Silver Gold Chandelier 26284ICSG

Willow 8-Light 35" Wide Silver Gold Chandelier (Discontinued)

  • Mfr # 26284ICSG
  • Zoro # G1892218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26284ICSG
Zoro #
G1892218
UPC #
783209194229
Country of Origin
China

Dimensions

Size
Silver Gold
Thickness
120
Length
Silver Gold
Height
35
Inside Diameter
135.5
Overall Height
35
Width
Steel, Glass
Overall Length
20.75
Minimum Height
25.75
Wire Length
120
Maximum Height
135.5

Details

Collection
Willow
For Use With
30.47
Dimmable
Yes
Maximum Wattage Per Bulb
40
Number of Bulbs
8
ADA Compliant
No
Shade Finish
Ice
Bulb Type
G9 Xenon
Shade Material
Glass

Description

Metal is formed in a branch-like design and finished in a rich Silver Gold. Handmade pendants of Piastra like Ice glass are draped from the frame to complete this designer look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.