Zoro Homepage
This item is Discontinued.
Maxim Lighting Willowbrook 1-Light 9" Wide Polished Chrome Wall Sconce 11191SWPC

Willowbrook 1-Light 9" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 11191SWPC
  • Zoro # G1893021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11191SWPC
Zoro #
G1893021
UPC #
783209240490
Country of Origin
China

Dimensions

Width
9 in

Details

Dimmable
Yes
Finish
Polished Chrome
Shade Finish
Satin White
Collection
Willowbrook
ADA Compliant
No
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1

Description

Satin White cased glass shades in an RLM shape are mounted to a nostalgic Polished Chrome frame to create this clean and classic look. The larger scale glass sets this look apart and makes a statement over the vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.