Zoro Homepage
This item is Discontinued.
Maxim Lighting Willowbrook 2-Light 20" Wide Polished Chrome Wall Sconce 11192SWPC

Willowbrook 2-Light 20" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 11192SWPC
  • Zoro # G1880178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11192SWPC
Zoro #
G1880178
UPC #
783209240506
Country of Origin
China

Dimensions

Width
20 in

Details

Dimmable
Yes
Finish
Polished Chrome
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
ADA Compliant
No
Collection
Willowbrook
Number of Bulbs
2
Shade Finish
Satin White

Description

Satin White cased glass shades in an RLM shape are mounted to a nostalgic Polished Chrome frame to create this clean and classic look. The larger scale glass sets this look apart and makes a statement over the vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.