This item is Discontinued.

Maxim Lighting Willowbrook 4-Light 42.25" Wide Polished Chrome Wall Sconce 11194SWPC

This item is Discontinued.

Maxim Lighting

Willowbrook 4-Light 42.25" Wide Polished Chrome Wall Sconce (Discontinued)

Mfr # 11194SWPC
Zoro # G1880047
UPC # 783209240520
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11194SWPC
Zoro #
G1880047
UPC #
783209240520
Country of Origin
China

Dimensions

Width
42.25 in

Details

Dimmable
Yes
Finish
Polished Chrome
ADA Compliant
No
Collection
Willowbrook
Number of Bulbs
4
Shade Material
Glass
Shade Finish
Satin White
Bulb Type
E26 Medium Incandescent

Description

Satin White cased glass shades in an RLM shape are mounted to a nostalgic Polished Chrome frame to create this clean and classic look. The larger scale glass sets this look apart and makes a statement over the vanity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.