This item is Discontinued.

Maxim Lighting Willsburg 12-Light 35" Wide Polished Nickel Chandelier 22406PN

Willsburg 12-Light 35" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 22406PN
  • Zoro # G1897842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22406PN
Zoro #
G1897842
UPC #
783209192409
Country of Origin
China

Dimensions

Size
Polished Nickel
Length
Polished Nickel
Overall Height
35
Overall Length
38
Width
Steel
Thickness
120
Height
35
Inside Diameter
78.75
Maximum Height
78.75
Wire Length
120
Chain Length
36
Minimum Height
38

Details

Collection
Willsburg
Dimmable
Yes
For Use With
13.5
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
ADA Compliant
No
Number of Bulbs
12

Description

Classical styling is updated in the Willsburg chandelier. Stripped of any adornment, the thin tubes of metal are finished in Polished Nickel. Pair the fixture with tubular candelabra bulbs to complete the simple, classic styling of this fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.