This item is Discontinued.

Maxim Lighting Willsburg 8-Light 30" Wide Polished Nickel Chandelier 22405PN

Willsburg 8-Light 30" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 22405PN
  • Zoro # G1898798
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22405PN
Zoro #
G1898798
UPC #
783209192393
Country of Origin
China

Dimensions

Size
Polished Nickel
Width
Steel
Inside Diameter
71
Length
Polished Nickel
Thickness
120
Height
30
Overall Height
30
Overall Length
30.25
Chain Length
36
Minimum Height
30.25
Maximum Height
71
Wire Length
120

Details

Collection
Willsburg
Dimmable
Yes
For Use With
9.8
Number of Bulbs
8
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
ADA Compliant
No

Description

Classical styling is updated in the Willsburg chandelier. Stripped of any adornment, the thin tubes of metal are finished in Polished Nickel. Pair the fixture with tubular candelabra bulbs to complete the simple, classic styling of this fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.