Shop MAXIM LIGHTING
See all product information
Wings 4-Light Flush Mount
Mfr # 11650BKSBR
Zoro # G100553861
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
25 in
Voltage
120V
Height
14-3/4 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11650BKSBR
Zoro #
G100553861
UPC #
783209251137
Country of Origin
China
Dimensions
Length
25 in
Width
25 in
Height
14-3/4 in
Wire Length
8 in
Details
Voltage
120V
Dimmable
Yes
Finish
Satin Brass
Max. Fixture Wattage
60
Lighting Technology
Incandescent
Lamp Quantity
4
Lamp Included
No
Material
Steel
Bulb Base Type
E26 Medium
Theme
Wings
Bulb Shape
T10
Description
Sharp lines radiate from a pointed pin central body creating geometric angled wings that are sandwiched between matching conical fonts. Finished in a combination Antique Brass and Black, this collection is both contemporary and warm. Complete this look with vintage T10 light bulbs to for the full effect.
- •Black and satin brass finish flush mount light from the Wings collection
- •Constructed from high quality steel
- •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.