This item is Discontinued.

Maxim Lighting Woodland 1-Light 8.75" Wide Hazel / Burnished Gold Pendant Light 39541HZBRG

Woodland 1-Light 8.75" Wide Hazel / Burnished Gold Pendant Light (Discontinued)

  • Mfr # 39541HZBRG
  • Zoro # G1882409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39541HZBRG
Zoro #
G1882409
UPC #
783209221079
Country of Origin
China

Dimensions

Height
8.75
Length
Hazel / Burnished Gold
Width
Steel
Size
Hazel / Burnished Gold
Thickness
120
Overall Height
8.75
Overall Length
25.25
Inside Diameter
67
Chain Length
36
Maximum Height
67
Wire Length
120

Details

Collection
Woodland
For Use With
3.96
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1

Description

Custom oval metal tubing is expertly mitered to this classic form, Woodland is a style that works in a multitude of room decors. Featuring a warm Hazel finish makes it look like real wood and accented with rich Burnished Gold clusters, this collection will be popular for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.