This item is Discontinued.

Maxim Lighting Woodland 4-Light 18.75" Wide Hazel / Burnished Gold Pendant Light 39543HZBRG

Woodland 4-Light 18.75" Wide Hazel / Burnished Gold Pendant Light (Discontinued)

  • Mfr # 39543HZBRG
  • Zoro # G1881121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39543HZBRG
Zoro #
G1881121
UPC #
783209221086
Country of Origin
China

Dimensions

Height
18.75
Length
Hazel / Burnished Gold
Width
Steel
Size
Hazel / Burnished Gold
Inside Diameter
69.75
Overall Length
28
Thickness
120
Overall Height
18.75
Chain Length
36
Wire Length
120
Maximum Height
69.75

Details

For Use With
9.9
Dimmable
Yes
Collection
Woodland
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
4

Description

Custom oval metal tubing is expertly mitered to this classic form, Woodland is a style that works in a multitude of room decors. Featuring a warm Hazel finish makes it look like real wood and accented with rich Burnished Gold clusters, this collection will be popular for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.