This item is Discontinued.

Maxim Lighting Woodland 6-Light 23" Wide Hazel / Burnished Gold Chandelier 39545HZBRG

Woodland 6-Light 23" Wide Hazel / Burnished Gold Chandelier (Discontinued)

  • Mfr # 39545HZBRG
  • Zoro # G1884439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39545HZBRG
Zoro #
G1884439
UPC #
783209221093
Country of Origin
China

Dimensions

Size
Hazel / Burnished Gold
Thickness
120
Length
Hazel / Burnished Gold
Inside Diameter
62.25
Overall Length
20.5
Width
Steel
Height
23
Overall Height
23
Wire Length
120
Maximum Height
62.25
Chain Length
36

Details

For Use With
9.24
Collection
Woodland
Dimmable
Yes
Maximum Wattage Per Bulb
60
Number of Bulbs
6
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent

Description

Custom oval metal tubing is expertly mitered to this classic form, Woodland is a style that works in a multitude of room decors. Featuring a warm Hazel finish makes it look like real wood and accented with rich Burnished Gold clusters, this collection will be popular for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.