This item is Discontinued.

Maxim Lighting Woodland 8-Light 17.25" Wide Hazel / Burnished Gold Linear Pendant 39547HZBRG

Woodland 8-Light 17.25" Wide Hazel / Burnished Gold Linear Pendant (Discontinued)

  • Mfr # 39547HZBRG
  • Zoro # G1881429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39547HZBRG
Zoro #
G1881429
UPC #
783209221109
Country of Origin
China

Dimensions

Height
39.75
Length
Hazel / Burnished Gold
Width
Steel
Size
Hazel / Burnished Gold
Overall Height
17.25
Inside Diameter
62.5
Overall Length
21.25
Thickness
120
Chain Length
36
Maximum Height
62.5
Wire Length
120

Details

Dimmable
Yes
For Use With
16.5
Collection
Woodland
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
8

Description

Custom oval metal tubing is expertly mitered to this classic form, Woodland is a style that works in a multitude of room decors. Featuring a warm Hazel finish makes it look like real wood and accented with rich Burnished Gold clusters, this collection will be popular for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.