Zoro Homepage

Woven 1-Light 14.5" Wide Gray / Black Pendant Light

  • Mfr # 10145GYBK

  • Zoro # G1878428


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Length
14.5 in
Width
14.5 in
Housing Finish
Gray / Black
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10145GYBK
Zoro #
G1878428
UPC #
783209238626
Country of Origin
China

Dimensions

Height
11.75 in
Length
14.5 in
Width
14.5 in
Cord Length
118 in
Maximum Hanging Length
130.25 in
Minimum Hanging Length
13 in
Canopy Length
5 in
Canopy Height
0.5 in
Canopy Width
5 in

Details

Housing Finish
Gray / Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Woven
Item
Single Pendant
Material
Concrete
Dimmable
Yes
Watts
60 W
Lamp Included
No
Lamp Watts
60 W
Slope Angle
70°
Location Rating
Dry

Description

Beautiful pendants cast in White Gypsum or Grey Concrete with a perforated woven pattern that allows light to penetrate through the sides as well as down. The material itself is paintable so you can customize for a perfect fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.