This item is Discontinued.

Maxim Lighting Woven 1-Light 14.5" Wide White Pendant Light 10145WT

This item is Discontinued.

Maxim Lighting

Woven 1-Light 14.5" Wide White Pendant Light (Discontinued)

Mfr # 10145WT
Zoro # G1877886
UPC # 783209238619
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10145WT
Zoro #
G1877886
UPC #
783209238619
Country of Origin
China

Dimensions

Width
14.5 in

Details

Housing Finish
White
Lamp Type
E26 A19 Incandescent
Voltage
120 V
Number of Lights
1
Collection Name
Woven
Shade Material
Gypsum
Dimmable
Yes
ADA Compliant
No

Description

Beautiful pendants cast in White Gypsum or Grey Concrete with a perforated woven pattern that allows light to penetrate through the sides as well as down. The material itself is paintable so you can customize for a perfect fit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.