This item is Discontinued.

Maxim Lighting Woven 1-Light 8.75" Wide Gray / Black Pendant Light 10144GYBK

This item is Discontinued.

Maxim Lighting

Woven 1-Light 8.75" Wide Gray / Black Pendant Light (Discontinued)

Mfr # 10144GYBK
Zoro # G1878489
UPC # 783209238640
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10144GYBK
Zoro #
G1878489
UPC #
783209238640
Country of Origin
China

Dimensions

Height
8.75
Length
Gray / Black
Width
Concrete
Size
Gray / Black
Overall Length
7.75
Inside Diameter
126.5
Thickness
120
Overall Height
8.75
Wire Length
118
Maximum Height
126.5
Minimum Height
9

Details

Shade Material
Cement
Dimmable
Yes
For Use With
4.9
Collection
Woven
Number of Bulbs
1
Bulb Type
E26 A19 Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Beautiful pendants cast in White Gypsum or Grey Concrete with a perforated woven pattern that allows light to penetrate through the sides as well as down. The material itself is paintable so you can customize for a perfect fit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.