Zoro Homepage
This item is Discontinued.
Maxim Lighting Wrap 1-Light 4.75" Wide Polished Chrome Vanity Light 11251SWPC

Wrap 1-Light 4.75" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 11251SWPC
  • Zoro # G1893189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11251SWPC
Zoro #
G1893189
UPC #
783209209961
Country of Origin
China

Dimensions

Height
4.75
Length
Polished Chrome
Width
Glass, Steel
Thickness
120
Overall Length
5.75
Size
Polished Chrome
Overall Height
5.5
Backplate Height
5.5
Wire Length
8

Details

For Use With
1.5
Dimmable
Yes
Collection
Wrap
Number of Bulbs
1
Shade Finish
Satin White
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Satin White bands of cased glass wrap around each lamp creating a soft ribbon of light. Back plates finished in Polished Chrome or Satin Nickel complement the majority of bath fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.